Motion
WMC83G2

GRACO INC
WMC83G2

Direct-drive Metering Pump - 6.1 L/min, 1.6 gpm Flow Rate, 5000 psi;34.5 MPa Discharge
Mi Item #13054462
MFR #WMC83G2
Price$100,015.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
WMC83G2

Direct-drive Metering Pump - 6.1 L/min, 1.6 gpm Flow Rate, 5000 psi;34.5 MPa Discharge
Mi Item #13054462
MFR #WMC83G2

Mfr description
WMC83G2 THERM-O-FLOW SUPPLY UNIT, 68:1HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100,015.25/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1.0000 in NPT Female Fluid Outlet, 3/4 in NPT Female Air Inlet

Details

  • Control Type
    Advanced Display Module
  • Description
    Therm-O-Flow Bulk Warm Melt Supply Pump
  • Discharge Pressure
    5000 psi;34.5 MPa
  • Flow Rate
    6.1 L/min, 1.6 gpm
  • For Use With
    Sealants or Adhesives
  • Group & Class
    Pneumatic Pumps
  • Head Material
    319 Cast Aluminum
  • Includes
    Advanced Display Module, Heated Pump, Platen
  • Injection Ratio
    68:1
  • Manufacturer Catalog Number
    WMC83G2
  • Max Discharge Pressure
    5000 psi;34.5 MPa
  • Max Discharge Volume
    6.1 L/min;1.6 gpm
  • Max Pressure
    34.5 MPa, 5000 psi
  • Maximum Flow Rate
    6.1 L/min, 1.6 gpm
  • Pressure Range
    34.5 MPa, 5000 psi
  • Product Line
    Therm-O-Flow
  • Pump Material
    319 Cast Aluminum, EPDM, Zinc-Plated Carbon Steel, 17-4 Stainless Steel
  • Pump Type
    Check-Mate MaxLife
  • Seal Material
    EPDM
  • Type Design
    Piston
  • Valve Material
    17-4 Stainless Steel
  • Wetted Materials
    17-4 Stainless Steel, 319 Cast Aluminum, EPDM, Zinc-Plated Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)