Specifications
Details
- Additional DetailsThe ANSI Certified Type I, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight Polycarbonate/ABS shellwith the highly adjustable 4-point nylon inner suspension to provide exceptional protection from top of head impact hazards.
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- ColorWhite
- Manufacturer Upc Number620606003177
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)