Motion
280-HP141R-15
280-HP141R-15 INDUSTRIAL CLIMBING HELMET
MI ITEM #13055653
MFR #280-HP141R-15
Price$95.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP141R-15 INDUSTRIAL CLIMBING HELMET
MI ITEM #13055653
MFR #280-HP141R-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.95/each

Specifications

Details

  • Additional Details
    The ANSI Certified Type I, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight Polycarbonate/ABS shellwith the highly adjustable 4-point nylon inner suspension to provide exceptional protection from top of head impact hazards.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Red
  • Manufacturer Upc Number
    616314427756

Overview

Mfr description
280-HP141R-15 INDUSTRIAL CLIMBING HELMET
  • Ultra lightweight shell made with Polycarbonate / ABS material provides superior protection
  • 4-point quick release suspension with dual position height adjustment ensures a proper fit
  • Strong double-layer woven nylon straps provide durability and secure fit for all day wear
  • Inner suspension includes comfortable padding for above the brow line, crown and back of head
  • Rugged non-slip adjustable SURE-LOCK wheel ratchet ensures proper suspension performance and effortless fit for all head sizes
  • Universal accessory slots accommodate eye, face and hearing protection
  • Meets ANSI Z89.1-2014 Type I and CSA Z94.1-15 requirements
  • Fulfills Class E Electrical Insulation requirements (20,000 volts)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought