Motion
36XL037-6A7
0 - 36 Tooth, 0.6250 in Bore Dia.
Mi Item #13055897
MFR #36XL037-6A7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - 36 Tooth, 0.6250 in Bore Dia.
Mi Item #13055897
MFR #36XL037-6A7

Mfr description
36XL037-6A7 TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • For Belt Width
    0.3750 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    36
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)