Motion
6050X4-1/2
Taper Lock Bushing - 6050 Series, 4-1/2 in Bore
Mi Item #13056707
MFR #6050X4-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 6050 Series, 4-1/2 in Bore
Mi Item #13056707
MFR #6050X4-1/2

Mfr description
6050X4-1/2 TL BUSHING 4-1/2 INCH FINISHE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4-1/2 in
  • Bushing Size
    6050
  • Length Through Bore  
    5.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)