Specifications
Details
- Capacity130 to 310 lbs
- Chest Strap BuckleStab Lock
- ColorBlack, Hi-Vis Green
- D Ring LocationsBack, Front
- High Visibility Or ReflectiveHigh Visibility
- Leg Strap BuckleStab Lock
- Padding Or LiningPadded
- Standards MetANSI Z359.11-2014, CSA Z259.10-2018, OSHA 1910.66, OSHA 1926.502
- Style ApplicationGeneral Industry
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)