Overview
Mfr description
3A0060 ADVANCED BULK SYSTEM BULK STORAGE
- Dedicated pump and filter per tank to prevent cross contamination of lubricants and ensure maximum cleanliness
- Built-in Spill Containment for EPA and SPCC compliance
- Flame Resistant Fire Suppression Hose Assemblies – MSHA CFR30 rated 12 Gauge Aluminized Tanks available in 4 sizes and 10 colors – 30, 65, 120 & 240 Gallon Delivered pre-assembled – with detailed owner’s manual including installation instructions
Specifications
- Features & Benefits• Dedicated pump and filter per tank to prevent cross contamination of lubricants and ensure maximum cleanliness • Built-in Spill Containment for EPA and SPCC compliance • Flame Resistant Fire Suppression Hose Assemblies – MSHA CFR30 rated 12 Gauge Aluminized Tanks available in 4 sizes and 10 colors – 30, 65, 120 & 240 Gallon Delivered pre-assembled – with detailed owner’s manual including installation instructions
- Product TypeLubrication Equipment Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data