Motion
FF90235-03S
Aeroquip Spare Part Washer
Mi Item #13074054
MFR #FF90235-03S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Spare Part Washer
Mi Item #13074054
MFR #FF90235-03S

Mfr description
FF90235-03S AEROQUIP SPARE PART WASHER
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.01 lb

Details

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Type
    Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)