Motion
FT1261
Aeroquip FT1261 Series Hose Proof Test Stand
MI ITEM #13076453
MFR #FT1261
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FT1261 Series Hose Proof Test Stand
MI ITEM #13076453
MFR #FT1261

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1261 AEROQUIP FT1261 SERIES HOSE PROOF
  • Designed for safety and reliability
  • Ensures high-quality assembly
  • Built to last

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Mounting
    Free Standing
  • Manufacturer Compatibility
    FT1261
  • Compatible Tool Part Number
    FT1261
  • Frequency
    50 Hz
  • Material
    Carbon steel
  • Weight
    800.00 lb
  • Product Type
    Hose Crimper Power Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought