Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Marine Military Bolt Pin
MI ITEM #13079169
MFR #1583-8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1583-8 AEROQUIP MARINE MILITARY BOLT PIN
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Replacement component
  • Compatible Tool Part Number
    1605 and 1606
  • Series
    Marine Military
  • Manufacturer Compatibility
    1605 and 1606
  • Manufacturer Catalog Number
    1583-8
  • Weight
    0.08 lb
  • Height
    0.44 in
  • Length
    1.95 in
  • Type
    Replacement component

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text