Overview
Mfr description
FT1008-2 AEROQUIP PUMP
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Part TypePump
- Manufacturer Catalog NumberFT1008-2
- Weight31.56 lb
- TypePump
- Working Pressure10000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data