Overview
Mfr description
FT1209-2-9-8 AEROQUIP SCREW
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Part TypeAssembly tool
- Manufacturer Catalog NumberFT1209-2-9-8
- Weight0.06 lb
- TypeAssembly tool
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data