Motion
FT1330-2-3-5
Aeroquip Crimp Insert
Mi Item #13079194
MFR #FT1330-2-3-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Crimp Insert
Mi Item #13079194
MFR #FT1330-2-3-5

Mfr description
FT1330-2-3-5 AEROQUIP CRIMP INSERT
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6.19 in
  • Length
    2.00 in
  • Weight
    0.01 lb

Details

  • Manufacturer Catalog Number
    FT1330-2-3-5
  • Part Type
    Machine Component
  • Type
    Machine Component
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)