Specifications
Dimensions
- Weight0.03 lb
Details
- Manufacturer Catalog NumberFT1330-2-3-8
- Part TypeMachine Component
- TypeMachine Component
Overview
Mfr description
FT1330-2-3-8 AEROQUIP ROD WIPER
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from