Overview
Mfr description
FT1013-3-155 AEROQUIP FOOT SWITCH
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Part TypeSwitch
- Manufacturer Catalog NumberFT1013-3-155
- Weight7.80 lb
- TypeSwitch
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data