Motion
CR170-06RL
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 5/16 in ID, 0.67 in OD, 350 psi Working Pressure, 1400 psi Burst Pressure, Synthetic Rubber Cover, Nylon Tube
Mi Item #13079260
MFR #CR170-06RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 5/16 in ID, 0.67 in OD, 350 psi Working Pressure, 1400 psi Burst Pressure, Synthetic Rubber Cover, Nylon Tube
Mi Item #13079260
MFR #CR170-06RL

Mfr description
CR170-06RL AEROQUIP CR170 SERIES ENGINE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    4 in
  • Dash Size
    -6
  • Height
    0.67 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.31 in
  • Length
    1 in
  • Nominal Hose Inner Diameter  
    0.31 in
  • Nominal Hose Outer Diameter  
    0.67 in
  • Outside Diameter
    0.67 in
  • Wall Thickness
    0.18 in
  • Weight
    0.22 lb
  • Width
    0.67 in

Details

  • Abrasion Resistance
    Standard
  • Application
    All mobile or stationary internal combustion engines converted to handle LPG (propane), construction industry, utility industry, automotive, truck and bus, lift trucks.
  • Applications
    All mobile or stationary internal combustion engines converted to handle LPG (propane), construction industry, utility industry, automotive, truck and bus, lift trucks.
  • Burst Pressure
    1400 psi
  • Color
    Black
  • Construction
    1 Ply Braid
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Cover Style
    Perforated
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    350 psi
  • Hose Reinforcement Material
    Stainless Steel
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nylon
  • Manufacturer Catalog Number
    CR170-06RL
  • Manufacturer Upc Number
    678146072658
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Maximum Operating Pressure
    350 psi
  • Maximum Temperature
    250 °F
  • Maximum Working Pressure
    350 psi
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    350 psi
  • Standards Met
    CGA (Canadian Gas Association)
  • Tube Material
    Nylon
  • Typical Applications
    All mobile or stationary internal combustion engines converted to handle LPG (propane), construction industry, utility industry, automotive, truck and bus, lift trucks.
  • UPC_NO
    678146072658
  • Working Pressure
    350 psi
  • Working Temperature Max
    250°F
  • Working Temperature Min
    -40°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)