Overview
Mfr description
CR170-12RL AEROQUIP CR170 SERIES ENGINE
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Specifications
- Nominal Hose Inner Diameter
- Nominal Hose Outer Diameter
- Manufacturer Upc Number678146073549
- Working Pressure350 psi
- Pressure Rating350 psi
- ApplicationsAll mobile or stationary internal combustion engines converted to handle LPG (propane), construction industry, utility industry, automotive, truck and bus, lift trucks.
- Burst Pressure6000 psi
- Inner Tube MaterialNylon
- Hose Reinforcement MaterialStainless Steel
- Hose Covering MaterialSynthetic Rubber
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Hose Reinforcement TypeSteel Wire
- UPC_NO678146073549
- ColorBlack
- NMFC Number70
- Height1.10 in
- Standards MetCGA (Canadian Gas Association)
- Typical ApplicationsAll mobile or stationary internal combustion engines converted to handle LPG (propane), construction industry, utility industry, automotive, truck and bus, lift trucks.
- Bend Radius6.5 in
- Inside Diameter0.63 in
- Outside Diameter1.1 in
- Abrasion ResistanceStandard
- ApplicationAll mobile or stationary internal combustion engines converted to handle LPG (propane), construction industry, utility industry, automotive, truck and bus, lift trucks.
- Construction1 Ply Braid
- Cover StylePerforated
- Tube MaterialNylon
- Working Temperature Max250°F
- Working Temperature Min-40°F
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Length1 in
- Weight1.48 lb
- Hose Dash Size12
- Maximum Operating Pressure350 psi
- Maximum Working Pressure350 psi
- Hose Pressure350 psi
- Maximum Temperature250 °F
- Minimum Temperature-40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data