Motion
FC621-06
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 5/16 in ID, 0.72 in OD, 377 psi Working Pressure, 1508 psi Burst Pressure, Polyester Cover, Nitrile Tube
MI ITEM #13079264
MFR #FC621-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 5/16 in ID, 0.72 in OD, 377 psi Working Pressure, 1508 psi Burst Pressure, Polyester Cover, Nitrile Tube
MI ITEM #13079264
MFR #FC621-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC621-06 AEROQUIP FC621 SERIES INDUSTRIA
  • A solution for every hose need
  • Industry leader since 1870
  • Designed for safety and reliability

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    377 psi
  • Pressure Rating
    377 psi
  • Applications
    Liquified petroleum gas and natural gas applications on mobile or stationary equipment.
  • Burst Pressure
    1508 psi
  • Inner Tube Material
    Nitrile
  • Width
    0.72 in
  • Hose Reinforcement Material
    Polyester and Stainless Steel wire
  • Hose Covering Material
    Polyester
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Black
  • Dash Size
    -6
  • NMFC Number
    70
  • Height
    0.72 in
  • Standards Met
    AGA
  • Typical Applications
    Liquified petroleum gas and natural gas applications on mobile or stationary equipment.
  • Bend Radius
    2 in
  • Inside Diameter
    0.31 in
  • Outside Diameter
    0.72 in
  • Abrasion Resistance
    Premium
  • Application
    Liquified petroleum gas and natural gas applications on mobile or stationary equipment.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Tube Material
    Nitrile
  • Working Temperature Max
    250°F
  • Working Temperature Min
    -40°F
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Length
    1 in
  • Weight
    0.18 lb
  • Manufacturer Catalog Number
    FC621-06
  • Hose Dash Size
    -6
  • Maximum Operating Pressure
    377 psi
  • Maximum Working Pressure
    377 psi
  • Hose Pressure
    377 psi
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text