Motion
CEM2546T-G
Air Handling (HVAC) Motor - 60 hp, 3600 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #13079376
MFR #CEM2546T-G
Price$17,918.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 60 hp, 3600 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #13079376
MFR #CEM2546T-G

Mfr description
CEM2546T-G 60HP,3545RPM,3PH,60HZ,326TSC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,918.84/each

Specifications

Dimensions

  • Overall Length
    25.1900 in
  • Shaft Diameter
    1.8750 in
  • Weight
    489 lbs

Details

  • Additional Details
    Inverter Ready;Rigid Base Indicator;Polyrex Em (-20F +300F) Bearing Grease;Standard Lifting Lugs;Locked Bearing;Flying Leads Motor Lead Termination;Single Speed Code;Direct On Line Starting Method
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    3600 rpm
  • Description
    60HP, 3545RPM, 3PH, 60HZ, 326TSC, OPSB, F1
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6312
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    136 A, 68 A
  • Full Load Efficiency
    0.936
  • Hp
    60 hp
  • Insulation Class
    H
  • KVA Code
    G
  • Manufacturer Catalog Number
    CEM2546T-G
  • Motor Category
    General Purpose
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6311
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA, NEMA_PREMIUM
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)