Motion
CEM3215T-G
Air Handling (HVAC) Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
MI ITEM #13079382
MFR #CEM3215T-G
Price$2,697.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
MI ITEM #13079382
MFR #CEM3215T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,697.53/each

Specifications

Dimensions

  • Service Factor
    1.15

Details

  • Amps @ Voltage
    13.2 A;6.6 A at 230 V;460 V
  • Base RPM
    1750 rpm
  • Description
    HP:5, F#184T, RPM:1750, 230/460V, TEFC
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Amps
    13.2 A;6.6 A
  • Full Load Efficiency
    0.895
  • Hp
    5 hp;3.7 kW
  • Hz
    60 Hz
  • Insulation Class
    F
  • KVA Code
    J
  • Motor Design Code
    B
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1800 rpm
  • Voltage
    230 V, 460 V

Overview

Mfr description
CEM3215T-G 2HP,1165RPM,3PH,60HZ,184TC,OP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought