Motion
CXT30154T-5
Severe Duty Motor - 1.500 hp, 3 ph, TEFC Enclosure, 60 Hz, 1768 rpm Base, Continuous Duty
Mi Item #13079388
MFR #CXT30154T-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 1.500 hp, 3 ph, TEFC Enclosure, 60 Hz, 1768 rpm Base, Continuous Duty
Mi Item #13079388
MFR #CXT30154T-5

Mfr description
CXT30154T-5 1.5HP,1760RPM,3PH,60HZ,145TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA Frame Size
    145TC
  • Overall Length C Dimension
    12.5400 in, 318.52 mm
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in, 22.22 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    1.710 A at 575 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1768 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    1.7 A
  • Full Load Efficiency
    86.5 %
  • Group & Class
    CLI GP A, B, C, D
  • Insulation Class
    F
  • KVA Code
    L
  • Model
    0522M
  • Motor Horsepower
    1.500 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA, US, CSA, EEV, NEMA_PREMIUM, UR
  • Starting Method
    Direct on line
  • Temperature Code
    T4
  • Type of Bearing
    Sealed
  • Volts @ Frequency
    575 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)