Motion
CXT3072T-5
Severe Duty Motor - 7.500 hp, 3 ph, TEFC Enclosure, 60 Hz, 3510 rpm Base, Continuous Duty
MI ITEM #13079397
MFR #CXT3072T-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 7.500 hp, 3 ph, TEFC Enclosure, 60 Hz, 3510 rpm Base, Continuous Duty
MI ITEM #13079397
MFR #CXT3072T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA Frame Size
    213TC
  • Overall Length C Dimension
    19.2000 in, 487.68 mm
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in, 34.92 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    7.200 A at 575 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    3510 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    7.2 A
  • Full Load Efficiency
    89.5 %
  • Group & Class
    CLI GP A, B, C, D
  • Insulation Class
    F
  • KVA Code
    H
  • Model
    0726M
  • Motor Horsepower
    7.500 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA, US, CSA, EEV, NEMA_PREMIUM, UR
  • Starting Method
    Direct on line
  • Temperature Code
    T3C
  • Volts @ Frequency
    575 V @ 60 Hz

Overview

Mfr description
CXT3072T-5 7.5HP,3510RPM,3PH,60HZ,213TC,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought