Motion
CXT31002TS-5
Severe Duty Motor - 100 hp, 3 ph, TEFC Enclosure, 60 Hz, 3560 rpm Base, Continuous Duty
MI ITEM #13079400
MFR #CXT31002TS-5
Price$39,079.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 100 hp, 3 ph, TEFC Enclosure, 60 Hz, 3560 rpm Base, Continuous Duty
MI ITEM #13079400
MFR #CXT31002TS-5

Mfr description
CXT31002TS-5 100HP,3560RPM,3PH,60HZ,405T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,079.86/each

Specifications

Dimensions

  • NEMA Frame Size
    405TSC
  • Overall Length C Dimension
    35.2000 in, 894.08 mm
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in, 53.97 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    88.100 A at 575 V
  • Application
    General Industrial
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    3560 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    88.1 A
  • Full Load Efficiency
    94.1 %
  • Insulation Class
    F
  • IP Rating
    IP54
  • KVA Code
    F
  • Model
    A40060M
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA_PREMIUM, CURUSEEV, CCSAUSEEV
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    575 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)