Motion
CXT3256T-5
Severe Duty Motor - 25 hp, 3 ph, TEFC Enclosure, 60 Hz, 1180 rpm Base, Continuous Duty
Mi Item #13079417
MFR #CXT3256T-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 25 hp, 3 ph, TEFC Enclosure, 60 Hz, 1180 rpm Base, Continuous Duty
Mi Item #13079417
MFR #CXT3256T-5

Mfr description
CXT3256T-5 25HP,1180RPM,3PH,60HZ,324TC,1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA Frame Size
    324TC
  • Overall Length C Dimension
    30.3400 in, 770.64 mm
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in, 53.97 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    25.700 A at 575 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1180 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    25.7 A
  • Full Load Efficiency
    93 %
  • Group & Class
    CLI GP A, B, C, D
  • Insulation Class
    F
  • KVA Code
    H
  • Model
    1260M
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Mounting Type
    F1
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA, US, CSA, EEV, NEMA, PREMIUM, NEMA_PREMIUM, UR
  • Starting Method
    Direct on line
  • Temperature Code
    T3
  • Volts @ Frequency
    575 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)