Motion
ECP43014TX-50
Severe Duty Motor - 60 hp, 3 ph, 380 V, TEFC Enclosure, 50 Hz, 1485 rpm Base, Continuous Duty
Mi Item #13079429
MFR #ECP43014TX-50
Price$23,720.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 60 hp, 3 ph, 380 V, TEFC Enclosure, 50 Hz, 1485 rpm Base, Continuous Duty
Mi Item #13079429
MFR #ECP43014TX-50

Mfr description
ECP43014TX-50 60HP,1485RPM,3PH,50HZ,364T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,720.51/each

Specifications

Dimensions

  • NEMA Frame Size
    364T
  • Overall Length C Dimension
    33.4800 in, 850.39 mm
  • Service Factor
    1
  • Shaft Diameter
    2.3750 in, 60.32 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    83.200 A at 380 V
  • Application
    General Industrial
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1485 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Amps
    83.2 A
  • Full Load Efficiency
    94.2 %
  • Insulation Class
    F
  • KVA Code
    G
  • Model
    A36070M
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    380 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA, US, NEMA
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    380 V @ 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)