1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
ECS100A2H1DC4
DC Motor - 1 hp hp, 1800 rpm rpm
Mi Item #
13079444
MFR #
ECS100A2H1DC4
Price
$4,456.47
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
DC Motors
BALDOR ELECTRIC COMPANY ECS100A2H1DC4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
ECS100A2H1DC4
DC Motor - 1 hp hp, 1800 rpm rpm
Mi Item #
13079444
MFR #
ECS100A2H1DC4
Mfr description
ECS100A2H1DC4 1HP,1800RPM,3PH,60HZ,143TC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,456
.47
/each
Add to Cart
Specifications
Details
Base RPM
1800 rpm
Frame Type
Rolled Steel
Maximum Speed
1800 rpm
Motor Horsepower
1 hp
Mounting Type
D-Flange
Voltage
230 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items