Motion
ECS100A4H3DB4
DC Motor - 3 hp hp, 1800 rpm rpm, TEFC
Mi Item #13079455
MFR #ECS100A4H3DB4
Price$5,801.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motor - 3 hp hp, 1800 rpm rpm, TEFC
Mi Item #13079455
MFR #ECS100A4H3DB4

Mfr description
ECS100A4H3DB4 3HP,1800RPM,3PH,60HZ,145TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,801.79/each

Specifications

Details

  • Base RPM
    1800 rpm
  • Enclosure Type
    TEFC
  • Frame Type
    Rolled Steel
  • Maximum Speed
    1800 rpm
  • Motor Horsepower
    3 hp
  • Mounting Type
    D-Flange
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)