Motion
ECS100T1H1DB4
DC Motor - 1 hp hp, 1800 rpm rpm, TEFC
Mi Item #13079466
MFR #ECS100T1H1DB4
Price$4,456.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motor - 1 hp hp, 1800 rpm rpm, TEFC
Mi Item #13079466
MFR #ECS100T1H1DB4

Mfr description
ECS100T1H1DB4 1HP,1800RPM,3PH,60HZ,143TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,456.47/each

Specifications

Details

  • Base RPM
    1800 rpm
  • Enclosure Type
    TEFC
  • Frame Type
    Rolled Steel
  • Maximum Speed
    1800 rpm
  • Motor Horsepower
    1 hp
  • Mounting Type
    D-Flange
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)