Motion
ECS100T8H2DB4
DC Motor - 2 hp hp, 1800 rpm rpm, TEFC
MI ITEM #13079494
MFR #ECS100T8H2DB4
Price$4,837.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motor - 2 hp hp, 1800 rpm rpm, TEFC
MI ITEM #13079494
MFR #ECS100T8H2DB4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,837.78/each

Specifications

Details

  • Base RPM
    1800 rpm
  • Enclosure Type
    TEFC
  • Frame Type
    Rolled Steel
  • Maximum Speed
    1800 rpm
  • Motor Horsepower
    2 hp
  • Mounting Type
    D-Flange
  • Voltage
    230 V

Overview

Mfr description
ECS100T8H2DB4 2HP,1800RPM,3PH,60HZ,145TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought