Motion
HBAO3587T
Air Handling (HVAC) Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #13079534
MFR #HBAO3587T
List Price$2,159.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #13079534
MFR #HBAO3587T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,159.86/each for your price

Overview

Mfr description
HBAO3587T 2 AOHP,-RPM,3PH,60HZ,145T,0532

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    2.8 A, 5.6 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Full Load Efficiency
    0.865
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Ambient Temperature Range
    40 °C
  • Description
    2 AOHP, -RPM, 3PH, 60HZ, 145T, 0532M, TEAO, F1
  • Assembly Box Mounting
    F1
  • Description Keyword
    General Purpose
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    0.8750 in
  • Type Of Bearing
    Sealed
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    IP54
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CSA, NEMA_PREMIUM, UR, WEEE
  • Weight
    64 lbs
  • Hp
    2 hp
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    HBAO3587T
  • Additional Details
    Cast Iron Frame;Inverter Ready;Rigid Base;Polyrex Em (-20F +300F) Bearing Grease;Flying Leads;Reversible Shaft Rotation;Direct On Line Starting Method
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overall Length
    11.4400 in
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text