Motion
HBAO3661T
1800 rpm, 3 ph, 230 V/460 V, 182T Frame, TEAO Enclosure
MI ITEM #13079536
MFR #HBAO3661T
List Price$2,417.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 182T Frame, TEAO Enclosure
MI ITEM #13079536
MFR #HBAO3661T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,417.08/each for your price

Overview

Mfr description
HBAO3661T 3 AOHP,1750RPM,3PH,60HZ,182T,0

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    182T
  • Enclosure Type
    TEAO
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text