Motion
HBAO3770T
Air Handling (HVAC) Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #13079540
MFR #HBAO3770T
Price$3,979.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #13079540
MFR #HBAO3770T

Mfr description
HBAO3770T 7.5AOHP,1765RPM,3PH,60HZ,213T,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,979.81/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6206
  • Overall Length
    16.8800 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    198 lbs

Details

  • Additional Details
    Inverter Ready;Cast Iron Frame;Class F Insulation;Csa Certified And Ul Recognized;Nema Premium
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    7.5AOHP, 1765RPM, 3PH, 60HZ, 213T, 0738M, TEAO
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.5 A
  • Full Load Efficiency
    0.917
  • Hp
    7.5 hp
  • Insulation Class
    F
  • IP Rating
    IP54
  • KVA Code
    J
  • Manufacturer Catalog Number
    HBAO3770T
  • Motor Category
    General Purpose
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Standards Met
    CSA, NEMA, UR, WEEE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)