Motion
HBAO3774T
1800 rpm, 3 ph, 230 V/460 V, 215T Frame, TEAO Enclosure
MI ITEM #13079542
MFR #HBAO3774T
Your Price$3,335.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 215T Frame, TEAO Enclosure
MI ITEM #13079542
MFR #HBAO3774T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,335.53/each(List $4,002.63)

Overview

Mfr description
HBAO3774T 10 AOHP,1755RPM,3PH,60HZ,215T,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    215T
  • Enclosure Type
    TEAO
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought