Motion
XM050722A
3600 rpm, 3 ph, 208 V/230 V/460 V, 56 Frame, TEFC Enclosure
MI ITEM #13079582
MFR #XM050722A
Your Price$1,541.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 208 V/230 V/460 V, 56 Frame, TEFC Enclosure
MI ITEM #13079582
MFR #XM050722A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,541.30/each(List $1,849.56)

Overview

Mfr description
XM050722A .75HP,3450RPM,3PH,60HZ,56,3413

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208 V/230 V/460 V
  • Frame Size
    56
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought