Motion
XM140762TA
1200 rpm, 3 ph, 230 V/460 V, 145T Frame, XPFC Enclosure
Mi Item #13079584
MFR #XM140762TA
Price$2,292.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 230 V/460 V, 145T Frame, XPFC Enclosure
Mi Item #13079584
MFR #XM140762TA

Mfr description
XM140762TA .75HP,1140RPM,3PH,60HZ,143T,3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,292.39/each

Specifications

Dimensions

  • Frame Size
    145T

Details

  • Enclosure Type
    XPFC (Explosion Proof Fan Cooled)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)