Motion
XM141522T-5
3600 rpm, 3 ph, 575 V, 143T Frame, TEFC Enclosure
Mi Item #13079585
MFR #XM141522T-5
Price$2,914.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 575 V, 143T Frame, TEFC Enclosure
Mi Item #13079585
MFR #XM141522T-5

Mfr description
XM141522T-5 1.5HP,3490RPM,3PH,60HZ,143T,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,914.61/each

Specifications

Dimensions

  • Frame Size
    143T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)