Motion
XM05122
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 56 Frame, TEFC Enclosure
MI ITEM #13080144
MFR #XM05122
Your Price$2,397.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 56 Frame, TEFC Enclosure
MI ITEM #13080144
MFR #XM05122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,397.50/each(List $2,996.87)

Overview

Mfr description
XM05122 1//0.75HP,3450//2885RPM,3PH,60//

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp/3/4 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Frame Size
    56
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought