Motion
FF3178-0606S
Aeroquip FF3178 Series Tee/Y Adapters Female STC type
MI ITEM #13082462
MFR #FF3178-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF3178 Series Tee/Y Adapters Female STC type
MI ITEM #13082462
MFR #FF3178-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF3178-0606S AEROQUIP FF3178 SERIES TEE/
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Tee
  • Length
    1.80 in
  • Material
    Carbon Steel
  • Manufacturer Catalog Number
    FF3178-0606S
  • Body Material
    Carbon Steel
  • End 1 Type
    STC
  • End 2 Type
    STC
  • Hex Size
    0.9 in
  • Height
    1.27 in
  • Manufacturer Upc Number
    678146065216
  • Weight
    0.18 lb
  • Width
    0.18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought