Motion
FF3298-1022S
Aeroquip FF3298 Series Tee/Y Adapters Female STC type with ORB Male Branch
MI ITEM #13082464
MFR #FF3298-1022S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF3298 Series Tee/Y Adapters Female STC type with ORB Male Branch
MI ITEM #13082464
MFR #FF3298-1022S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF3298-1022S AEROQUIP FF3298 SERIES TEE/
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Tee
  • End 3 Thread
    M22X1.5
  • Length
    2.50 in
  • Material
    Carbon Steel
  • Manufacturer Catalog Number
    FF3298-1022S
  • Body Material
    Carbon Steel
  • End 1 Type
    STC
  • End 2 Type
    STC
  • End 3 Type
    ORB
  • Hex Size
    1.06 in
  • Height
    2.46 in
  • Manufacturer Upc Number
    678146065230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought