Motion
FF3980-0001S
Aeroquip FF3980 Series Tee/Y Adapters Female Pipe to Female STC
MI ITEM #13082465
MFR #FF3980-0001S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF3980 Series Tee/Y Adapters Female Pipe to Female STC
MI ITEM #13082465
MFR #FF3980-0001S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF3980-0001S AEROQUIP FF3980 SERIES TEE/
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Tee
  • Length
    2.75 in
  • Material
    Carbon Steel
  • Manufacturer Catalog Number
    FF3980-0001S
  • Body Material
    Carbon Steel
  • End 1 Type
    Line/Hose/Tube
  • End 2 Type
    STC
  • End 3 Type
    STC
  • Hex Size
    1.26 in
  • Height
    2.05 in
  • Manufacturer Upc Number
    678146065308
  • Weight
    0.77 lb
  • Width
    0.77 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought