Motion
FW1973-0406S
Aeroquip FW1973 Series Tee/Y Adapters SAE 45 Female Swivel to Male Pipe with NPTF Female Branch
MI ITEM #13082466
MFR #FW1973-0406S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FW1973 Series Tee/Y Adapters SAE 45 Female Swivel to Male Pipe with NPTF Female Branch
MI ITEM #13082466
MFR #FW1973-0406S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FW1973-0406S AEROQUIP FW1973 SERIES TEE/
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Tee
  • End 3 Thread
    14-18
  • Length
    2.87 in
  • Material
    Carbon Steel
  • Manufacturer Catalog Number
    FW1973-0406S
  • Body Material
    Carbon Steel
  • End 1 Type
    SAE 45
  • End 2 Type
    Line/Hose/Tube
  • End 3 Type
    NPTF
  • Hex Size
    0.75 in
  • Height
    1.12 in
  • Weight
    0.21 lb
  • Width
    0.21 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought