Motion
F4BC 100-TPSS

SKF
F4BC 100-TPSS

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13083632
MFR #F4BC 100-TPSS
Price$373.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BC 100-TPSS

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13083632
MFR #F4BC 100-TPSS

Mfr description
F4BC 100-TPSS BLUE LINE FOOD BRG UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$373.42/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7560 in
  • Bore Diameter  
    1 in

Details

  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F4BC
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577858801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)