Motion
F4BSS 100-TPSS

SKF
F4BSS 100-TPSS

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13083636
MFR #F4BSS 100-TPSS
Your Price$387.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BSS 100-TPSS

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13083636
MFR #F4BSS 100-TPSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$387.33/each(List $561.64)

Overview

Mfr description
F4BSS 100-TPSS BLUE LINE FOOD BRG UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    F4BSS
  • UPC_NO
    7316581138166
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought