Motion
2660-D14M-40
Synchronous Timing Belt - 14M, 14 mm Pitch, 2660 mm Pitch Length, 40 mm Width, 190 Teeth, Rubber Material
MI ITEM #13087806
MFR #2660-D14M-40
List Price$1,433.47/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 14M, 14 mm Pitch, 2660 mm Pitch Length, 40 mm Width, 190 Teeth, Rubber Material
MI ITEM #13087806
MFR #2660-D14M-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,433.47/bt for your price

Overview

Mfr description
2660-D14M-40 OPTIBELT OMEGA DOUBLE-SIDED

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Pitch Length
    2660 mm
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Max Operating Temperature
    100°C / 212 °F
  • Resistance Features
    Cold Resistant
  • Weight
    2.791 lbs
  • Belt Width
    40 mm
  • Belt/Slab
    Belt
  • Belt Section
    14M
  • Cord Material
    Fiberglass
  • Maximum Temperature
    100°C / 212 °F
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought