Motion
2660-D14M-115
Synchronous Timing Belt - 14M, 14 mm Pitch, 2660 mm Pitch Length, 115 mm Width, 190 Teeth, Rubber Material
MI ITEM #13087809
MFR #2660-D14M-115
List Price$4,145.07/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 14M, 14 mm Pitch, 2660 mm Pitch Length, 115 mm Width, 190 Teeth, Rubber Material
MI ITEM #13087809
MFR #2660-D14M-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,145.07/bt for your price

Overview

Mfr description
2660-D14M-115 OPTIBELT OMEGA DOUBLE-SIDE

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    2660 mm
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Max Operating Temperature
    100°C / 212 °F
  • Belt Width
    115 mm
  • Belt/Slab
    Belt
  • Belt Section
    14M
  • Cord Material
    Fiberglass
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Sided
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text