1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
2660-D14M-170
D14M, 14 mm Pitch, 2660 mm Pitch Length, 170 mm Width, Chloroprene Material
MI ITEM #
13087810
MFR #
2660-D14M-170
List Price
$6,122.59
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 2660-D14M-170
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
2660-D14M-170
D14M, 14 mm Pitch, 2660 mm Pitch Length, 170 mm Width, Chloroprene Material
MI ITEM #
13087810
MFR #
2660-D14M-170
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6,122.59
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2660-D14M-170 OPTIBELT OMEGA DOUBLE-SIDE
Specifications
Belt Type
D14M
Pitch
14 mm
Overall Width
170 mm
Material
Chloroprene
Pitch Length
2660 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought