Motion
3850-D14M-170
Synchronous Timing Belt - 14M, 14 mm Pitch, 3850 mm Pitch Length, 170 mm Width, 275 Teeth, Rubber Material
MI ITEM #13087840
MFR #3850-D14M-170
Price$8,660.67/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 14M, 14 mm Pitch, 3850 mm Pitch Length, 170 mm Width, 275 Teeth, Rubber Material
MI ITEM #13087840
MFR #3850-D14M-170

Mfr description
3850-D14M-170 OPTIBELT OMEGA DOUBLE-SIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,660.67/bt

Specifications

Dimensions

  • Belt Width
    170 mm
  • Overall Width  
    170 mm
  • Pitch
    14 mm
  • Pitch Length
    3850 mm

Details

  • Belt Section
    14M
  • Belt Type
    14M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Rubber
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Number Of Teeth  
    275
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)