Motion
4326-D14M-85
Synchronous Timing Belt - 14M, 14 mm Pitch, 4326 mm Pitch Length, 85 mm Width, 309 Teeth, Rubber Material
MI ITEM #13087843
MFR #4326-D14M-85
List Price$4,706.37/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 14M, 14 mm Pitch, 4326 mm Pitch Length, 85 mm Width, 309 Teeth, Rubber Material
MI ITEM #13087843
MFR #4326-D14M-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,706.37/bt for your price

Overview

Mfr description
4326-D14M-85 OPTIBELT OMEGA DOUBLE-SIDED

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    4326 mm
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Max Operating Temperature
    100°C / 212 °F
  • Resistance Features
    Maintenance Free
  • Belt Width
    85 mm
  • Belt/Slab
    Belt
  • Belt Section
    D14M
  • Cord Material
    Fiberglass
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Sided
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought