1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
1190-14MDC-125
14MDC, 14 mm Pitch, 1190 mm Pitch Length, 125 mm Width, Polyurethane Material
MI ITEM #
13087855
MFR #
1190-14MDC-125
Price
$1,682.41
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 1190-14MDC-125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
1190-14MDC-125
14MDC, 14 mm Pitch, 1190 mm Pitch Length, 125 mm Width, Polyurethane Material
MI ITEM #
13087855
MFR #
1190-14MDC-125
Mfr description
1190-14MDC-125 OPTIBELT DELTA CHAIN HIGH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,682
.41
/bt
Add to Cart
Specifications
Dimensions
Overall
Width
125 mm
Pitch
14 mm
Pitch Length
1190 mm
Details
Belt Type
14MDC
Material
Polyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items