1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
1400-14MDC-125
14MDC, 14 mm Pitch, 1400 mm Pitch Length, 125 mm Width, Polyurethane Material
MI ITEM #
13087865
MFR #
1400-14MDC-125
Your Price
$1,536.67
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 1400-14MDC-125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
1400-14MDC-125
14MDC, 14 mm Pitch, 1400 mm Pitch Length, 125 mm Width, Polyurethane Material
MI ITEM #
13087865
MFR #
1400-14MDC-125
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,536.67
/bt
(List
$1,844.01
)
Qty
Add to Cart
Overview
Mfr description
1400-14MDC-125 OPTIBELT DELTA CHAIN HIGH
Specifications
Belt Type
14MDC
Pitch
14 mm
Overall Width
125 mm
Material
Polyurethane
Pitch Length
1400 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought